Page 1 of 7

Next

Compare
NATR 20 PPXA

COMPARE

NATR 20 PPXA

Description
NATR 20 PPXA

SKF

Part # NATR 20 PPXA

BDI # 1423080

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
NUKR 47 A

COMPARE

NUKR 47 A

Description
NUKR 47 A

SKF

Part # NUKR 47 A

BDI # 1416756

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NATR 20 PPA

COMPARE

NATR 20 PPA

Description
NATR 20 PPA

SKF

Part # NATR 20 PPA

BDI # 1417306

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
NUTR 1747 A

COMPARE

NUTR 1747 A

Description
NUTR 1747 A

SKF

Part # NUTR 1747 A

BDI # 1423246

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Flanged Inner Ring
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PPA

SKF

Part # KRV 47 PPA

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY