JM205PP FS57658R
Description
JM205PP FS57658R BALL BEARING ; POR NON RETURNABLE
Part # JM205PP FS57658R
BDI # 1360690
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Extra Loose Internal Fit
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3MMVC9318HXVVSULFS637
Description
3MMVC9318HXVVSULFS637 PRECISION BALL BRG ; NON RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 3MMVC9318HXVVSULFS637
BDI # 1341837
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MMVC9309HXVVSULFS637
Description
2MMVC9309HXVVSULFS637 PRECISION BALL BRG
Part # 2MMVC9309HXVVSULFS637
BDI # 1336236
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMVC9120HXVVSULFS637
Description
3MMVC9120HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 3MMVC9120HXVVSULFS637
BDI # 1341667
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring