7306 BTN1
Description
7306 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7306 BTN1
BDI # 23239838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BTN1
Description
7205 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7205 BTN1
BDI # 24532348
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7203 BTN1
Description
7203 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7203 BTN1
BDI # 24601815
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7208 BTN1
Description
7208 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7208 BTN1
BDI # 22966952
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
PM9305K FS57658G
Description
PM9305K FS57658G PRECISION BALL BEARING ; 0.984"X1.654"X0.354"
Part # PM9305K FS57658G
BDI # 1371221
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad | Loose Fit
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable