GC1108KRRB
Description
GC1108KRRB INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD
Part # GC1108KRRB
BDI # 1356236
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Spherical
Global Part Number GPN:
561197
Mounting Method:
Concentric Collar
GC1200KRRB
Description
GC1200KRRB INSERT BEARING ; WIR CONCENTRIC NO-LOCK PLATED
Part # GC1200KRRB
BDI # 1356242
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
53.975
Outer Race Profile:
Spherical
Global Part Number GPN:
561204
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
GC1107KRRB
Description
GC1107KRRB INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # GC1107KRRB
BDI # 1356235
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Spherical
Global Part Number GPN:
561195
Mounting Method:
Concentric Collar
QAAMC15A215SB
Description
QAAMC15A215SB CRTG BLK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Part # QAAMC15A215SB
BDI # 783791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
120.396
Length Thru Bore - Inch:
4.74
Other Features:
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion