Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
6208-ZZ-NR
Description
6208-ZZ-NR DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD 2 SHIELD SR
Part # 6208-ZZ-NR
BDI # 21957394
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6204-ZZ-NR
Description
6204-ZZ-NR DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD 2 SHIELD SR
Part # 6204-ZZ-NR
BDI # 21957078
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6004-2RSNR
Description
6004-2RSNR DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD 2 SEAL SNAP RING
Part # 6004-2RSNR
BDI # 1347602
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6012-2RZ-NR-C3
Description
6012-2RZ-NR-C3 DEEP GROOVE BALL BEARING ; 60MM ID 95MM OD 18MM WD 2 SHIELD SR
Part # 6012-2RZ-NR-C3
BDI # 21958048
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes