42587D-2
Description
42587D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-7/8" OD 2-1/16" WID
Part # 42587D-2
BDI # 1342756
Features
Component:
Double Cup
Width - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Outside Diameter - Millimeter:
149.225
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648673
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
42587
22319EJW33
Description
22319EJW33 SPHERICAL RLR BRG ; 95MM ID X 200MM OD X 67MM WD
Part # 22319EJW33
BDI # 1424257
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
71751D-2
Description
71751D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 3-3/16" WID
Part # 71751D-2
BDI # 1350334
Features
Component:
Double Cup
Width - Millimeter:
80.975
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647297
Precision Class:
Standard
Width - Inch:
3.188
Basic Number:
71751
23124EJW33
Description
23124EJW33 SPHERICAL RLR BRG ; 120MM ID 200MM OD 62MM WD
Part # 23124EJW33
BDI # 1318347
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222EJW33C3
Description
22222EJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222EJW33C3
BDI # 20054162
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing