23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068KEJW507C08C6
Description
23068KEJW507C08C6 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 23068KEJW507C08C6
BDI # 21966209
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24056EMBW33C2
Description
24056EMBW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD
Part # 24056EMBW33C2
BDI # 20103259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP856807-2
Description
NP856807-2 TAPERED ROLLER BEARING CONE ; SINGLE DRB COR 18-24 OD
Part # NP856807-2
BDI # 1368892
Features
Component:
Cone
Width - Millimeter:
127
Inch - Metric:
Inch
Bore - Millimeter:
415.798
Bore - Inch:
16.37
Precision Class:
Standard
Width - Inch:
5
Basic Number:
NP856807
23068EJW25W509C08
Description
23068EJW25W509C08 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 23068EJW25W509C08
BDI # 21966215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing