NP-23T

COMPARE

NP-23T

Description
NP-23T PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 705379

BDI # 349083

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Skwezloc
Global Part Number GPN: 6525
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP-19T

COMPARE

NP-19T

Description
NP-19T PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE

SEALMASTER

Part # 705376

BDI # 349074

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Skwezloc
Global Part Number GPN: 6445
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VTWS-231

COMPARE

VTWS-231

Description
VTWS-231 TAKE-UP BEARING UNIT ; 1-15/16" BORE 11/16" SLOT WID

BROWNING

Part # 767912

BDI # 311598

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23521
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NP-12T

COMPARE

NP-12T

Description
NP-12T PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 705372

BDI # 349065

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Skwezloc
Global Part Number GPN: 6401
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MPCL232N

COMPARE

MPCL232N

Description
MPCL232N PILLOW BLOCK BALL BEARING ; 2" SHAFT DIA MEDIUM DUTY CI 2-BOLT

LINKBELT

Part # MPCL232N

BDI # 24120805

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.031
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY