Page 1 of 20

Next

Compare
22211 E/C3

COMPARE

22211 E/C3

Description
22211 E/C3 SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT

SKF

Part # 22211 E/C3

BDI # 1418880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6304 2RS

COMPARE

6304 2RS

Description
6304 2RS DEEP GROOVE BALL BEARING

RINGBALL

Part # 6304 2RS

BDI # 18174317

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6016-2RS1/C3

COMPARE

6016-2RS1/C3

Description
6016-2RS1/C3 DEEP GROOVE BALL BRG

SKF

Part # 6016-2RS1/C3

BDI # 1415462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3208 A-2RS1/C3

COMPARE

3208 A-2RS1/C3

Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM

SKF

Part # 3208 A-2RS1/C3

BDI # 1250327

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258061
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6904LLU

COMPARE

6904LLU

Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED

NTN

Part # 6904LLU

BDI # 17145616

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258910
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY