Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F2B-PSEZ-012-P
Description
F2B-PSEZ-012-P; 034726 ; FLANGED SLEEVE BRG
Part # F2B-PSEZ-012-P
BDI # 242560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
Rolling Element:
Sleeve Bearing