CCF 1 3/4 S
Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # CCF 1 3/4 S
BDI # 343862
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20742