WC87013 P/6
Description
WC87013 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE WIDE CUP 1 SHIELD
Part # WC87013 P/6
BDI # 210601
Features
Enclosure:
1 Metal Shield | 1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
87503 P/6
Description
87503 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1 SHIELD 1 FELT SEAL
Part # 87503 P/6
BDI # 222206
Features
Enclosure:
1 Metal Shield | 1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
WC87501 P/6
Description
WC87501P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE WIDE CUP 1 SHIELD
Part # WC87501 P/6
BDI # 210611
Features
Enclosure:
1 Metal Shield | 1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
WC87502 P/6
Description
WC87502 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE WIDE CUP 1 SHIELD
Part # WC87502 P/6
BDI # 210613
Features
Enclosure:
1 Metal Shield | 1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5205CFZ1-H701
Description
5205CFZ1-H701 ANGULAR CONTACT BEARING ; POR NON-RETURNABLE
Part # 5205CFZ1-H701
BDI # 23036486
Features
Enclosure:
1 Metal Shield | 1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)