Page 1 of 499

Next

Compare
35BD6224-A-T12DDUC01

COMPARE

35BD6224-A-T12DDUC01

Description
NSK 35BD6224-A-T12DDUC01

NSK

Part # 35BD6224-A-T12DDUC01

BDI # 1472194

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3204B-2RSRTNGC3

COMPARE

3204B-2RSRTNGC3

Description
3204B-2RSRTNGC3 ANGULAR CONTACT BALL BRG

NSK

Part # 3204B-2RSRTNGC3

BDI # 15092829

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201B-2RSTN

COMPARE

3201B-2RSTN

Description
3201B-2RSTN ANGULAR CONTACT BALL BEARING ; 12MM BOREX32MM ODX15.9MM W

NSK

Part # 3201B-2RSTN

BDI # 1412697

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3210 A-2RS1TN9/C3MT33

COMPARE

3210 A-2RS1TN9/C3MT33

Description
3210 A-2RS1TN9/C3MT33

SKF

Part # 3210 A-2RS1TN9/C3MT33

BDI # 1414458

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
XCB71905-E-2RSD-T-P4S-UL

COMPARE

XCB71905-E-2RSD-T-P4S-UL

Description
FAG XCB71905-E-2RSD-T-P4S-UL

FAG

Part # XCB71905-E-2RSD-T-P4S-UL

BDI # 17029406

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY