JU120XP0
Description
JU120XP0 THIN SECTION BALL BEARING ; 12" BORE 12-3/4" OD 1/2" WD SR 2 SEALS
Part # JU120XP0
BDI # 797097
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-110 XPO-2RS
Description
KU-110 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-110 XPO-2RS
BDI # 201260
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-120 XPO-2RS
Description
KU-120 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-120 XPO-2RS
BDI # 201262
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB100XP0
Description
JB100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
Part # JB100XP0
BDI # 23209253
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB110XP0
Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID
Part # JB110XP0
BDI # 23209257
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)