GE500-DW-2RS2-B-XL
Description
GE500-DW-2RS2-B-XL X-LIFE PLAIN BRNG ; POR NON RETURNABLE SPHERICAL 500MM ID
Part # GE500-DW-2RS2-B-XL
BDI # 19264724
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
KG-350 XPO-2RS
Description
KG-350 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KG-350 XPO-2RS
BDI # 201134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
GE600-DW-2RS2-B-XL
Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM
Part # GE600-DW-2RS2-B-XL
BDI # 24861458
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
230
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE380-DW-2RS2-C-XL
Description
GE380-DW-2RS2-C-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 380MM X 520MM X 190MM
Part # GE380-DW-2RS2-C-XL
BDI # 24861446
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing