Page 1 of 9

Next

Compare
CFE 12 VBR

COMPARE

CFE 12 VBR

Description
CFE 12 VBR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST

IKO

Part # CFE 12 VBR

BDI # 23280691

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 12 BR

COMPARE

CFE 12 BR

Description
CFE 12 BR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST

IKO

Part # CFE 12 BR

BDI # 23280683

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 12

COMPARE

CFE 12

Description
CFE 12 CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST

IKO

Part # CFE 12

BDI # 23280659

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CF12VBR

COMPARE

CF12VBR

Description
CF12VBR CAMFOLLOWER BEARING

IKO

Part # CF12VBR

BDI # 513852

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement
Global Part Number GPN: 237862

Price Inventory : Available to order
Loading Price
QTY
CFKRE 30 VR

COMPARE

CFKRE 30 VR

Description
CFKRE 30 VR CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W ECC CST

IKO

Part # CFKRE 30 VR

BDI # 23281172

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY