NUKR120
Description
NUKR120 CAM FOLLOWER ; NON RETURNABLE 120MM 53MM 42MM DIA
Part # NUKR120
BDI # 1227367
Features
Roller Width - Inch:
1.969
Thread Size:
M42 X 1.5
Stud Diameter - Inch:
1.654
Stud Diameter - Millimeter:
42
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238523
NUKR140
Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA
Part # NUKR140
BDI # 1227369
Features
Roller Width - Inch:
2.244
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Screwdriver Slot
CRH56V
Description
CRH56V CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # CRH56V
BDI # 514504
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238522