1309 EKTN/SNW 109X1.1/2

COMPARE

1309 EKTN/SNW 109X1.1/2

Description
1309 EKTN/SNW 109X1.1/2 PLW BLOCK BRG

SKF

Part # 1309 EKTN/SNW 109X1.1/2

BDI # 24986687

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
22230-E1-XL-K-C4

COMPARE

22230-E1-XL-K-C4

Description
NOT AVAILABLE IN US

FAG

Part # 22230-E1-XL-K-C4

BDI # 1139468

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY