Page 1 of 15

Next

Compare
CF 2 SB CR

COMPARE

CF 2 SB CR

Description
CF 2 SB CR CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # CF 2 SB CR

BDI # 347443

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20786

Price Inventory : Available to order
Loading Price
QTY
FTR 2

COMPARE

FTR 2

Description
FTR 2 TRACK ROLLER ; 2" RLR DIA BALL BEARING

RBC BEARINGS

Part # FTR 2

BDI # 23207645

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
VLRS-2

COMPARE

VLRS-2

Description
VLRS-2 LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRS-2

BDI # 737391

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239501

Price Inventory : Available to order
Loading Price
QTY
FLRSE-2

COMPARE

FLRSE-2

Description
FLRSE-2 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # FLRSE-2

BDI # 737037

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239283

Price Inventory : Available to order
Loading Price
QTY
PLRN-2

COMPARE

PLRN-2

Description
PLRN-2 PLAIN LOAD RUNNER ; NYLON TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLRN-2

BDI # 737289

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Nylon Tread | Seals Out Contamination
Global Part Number GPN: 239438

Price Inventory : Available to order
Loading Price
QTY