NP-16

COMPARE

NP-16

Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700180

BDI # 351769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row
Global Part Number GPN: 6421
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
2206

COMPARE

2206

Description
2206 SELF ALIGNING BALL BRG ; 30MM ID 62MM OD 20MM W

NTN

Part # 2206

BDI # 1197943

Features

Enclosure: Open
Outer Race Width - Millimeter: 20
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6318-2RSR-C3

COMPARE

6318-2RSR-C3

Description
6318-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 90MM BORE

FAG

Part # 6318-2RSR-C3

BDI # 1151157

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260080
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY