NUP 2206 ECP
Description
NUP 2206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 20 WID RBEC 1
Part # NUP 2206 ECP
BDI # 1420132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455926
Number of Rows of Rollers:
Single Row