MJT1.3/4M

COMPARE

MJT1.3/4M

Description
MJT1.3/4M ANGULAR CONTACT BALL BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16" 1-ROW

RHP BEARING

Part # MJT1.3/4M

BDI # 1190970

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255094
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY