P2B-SC-108

COMPARE

P2B-SC-108

Description
P2B-SC-108 PILLOW BLOCK BEARING

DODGE

Part # 123814

BDI # 258451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 522050
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
202PP

COMPARE

202PP

Description
202PP DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD

TIMKEN

Part # P202PP Z3 FS50000

BDI # 1311877

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1266
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY