81106-TV
Description
81106-TV CYLINDRICAL ROLLER BEARING ; AXIAL 30MM ID X 47MM OD
Part # 81106-TV
BDI # 18316134
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide