VPS-216 S4779M

COMPARE

VPS-216 S4779M

Description
VPS-216 S4779M PILLOW BLOCK BEARING UNIT ; POR NON RETURNABLE

BROWNING

Part # VPS-216 S4779M

BDI # 311248

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row | Special Design
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY