ER32

COMPARE

ER32

Description
ER32 INSERT BEARING ; 2" BORE IR WID 1-3/16" OR WID

TIMKEN

Part # ER32

BDI # 1355907

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY