AR205-100C3/L014

COMPARE

AR205-100C3/L014

Description
AR205-100C3/L014 ; POR COMPLETE BEARING UNIT

NTN

Part # AR205-100C3/L014

BDI # 17146183

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty | Steel Cage | C3 Clearance

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY