CFML 12T

COMPARE

CFML 12T

Description
CFML 12T ROD END BEARING ; NON-RETURNABLE

SEALMASTER

Part # CFML 12T

BDI # 353192

Features

Enclosure: Open
Housing Width - Millimeter: 17.45
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Mounting Thread: 3/4-16 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 2 Piece | Precision | Chrome Plated Ball | Self Lubricating
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY