6302ZZC3/EM

COMPARE

6302ZZC3/EM

Description
6302ZZC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM W DOUBLE SHIELDED

NTN

Part # 6302ZZC3/EM

BDI # 1207912

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 10.40 / each QTY