VPS-208

COMPARE

VPS-208

Description
VPS-208 PILLOW BLOCK BEARING UNIT ; 1/2" BORE 1-3/16" BASE-CTR HGT

BROWNING

Part # VPS-208

BDI # 311233

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 26.187
Other Features: Single Row
Global Part Number GPN: 19972
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY