5204CLLU
Description
5204CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 20MM ID 47MM OD 20.6MM W
Part # 5204CLLU
BDI # 1203585
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Nitrile Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)