H 24 L

COMPARE

H 24 L

Description
H 24 L CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H24L

BDI # 794973

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY