29424 E

COMPARE

29424 E

Description
29424 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29424 E

BDI # 1418295

Features

Height - Millimeter: 78
Bore 1 - Inch: 4.724
Bore 2 - Millimeter: 171
Height - Inch: 3.071
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY