SFT-16 DRT

COMPARE

SFT-16 DRT

Description
NOT AVAILABLE IN US

SEALMASTER

Part # SFT-16 DRT

BDI # 333252

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Highly Contaminated | Has Flinger
Global Part Number GPN: 553533
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY