6208 2RSJEM

COMPARE

6208 2RSJEM

Description
6208 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MM BORE 80MM OD 18MM WD

SKF

Part # 6208 2RSJEM

BDI # 1267694

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2366
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY