Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.5
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
P2B-DLH-50M-E;068061
Description
P2B-DLH-50M-E ; 068061 PILLOW BLK BRG ; 50MMX63.5MM BASE-CTR HGT
Part # P2B-DLH-50M-E ; 068061
BDI # 15064536
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row | High Base
Global Part Number GPN:
500273
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2215
Description
MA2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # MA2215
BDI # 1487483
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502985
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
S1U-DI-215R DBL INTERLOCK BRG COATED BOM
Description
S1U-DI-215R DBL INTERLOCK BRG COATED ; ROLLER COATED BO
Part # S1U-DI-215R DBL INTERLOCK BRG COATED BOM
BDI # 27379999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw | 5.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion