7268-B-MP-UA
Description
7268-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7268-B-MP-UA
BDI # 1151943
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236037
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-250 XPO
Description
KG-250 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-250 XPO
BDI # 201123
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
718/530-MP-P5
Description
718/530-MP-P5 ANG CONTACT BALL BRG ; POR NON-RETURNABLE SINGLE ROW
Part # 718/530-MP-P5
BDI # 1151531
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
235428
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/500-MP-P5-M15VZ
Description
718/500-MP-P5-M15VZ AC BALL BEARING ; POR NON RETURNABLE
Part # 718/500-MP-P5-M15VZ
BDI # 24858500
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
KG250AR0
Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250AR0
BDI # 797421
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)