Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7356-B-MP-UA
Description
7356-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7356-B-MP-UA
BDI # 1152284
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
562036/GNP4
Description
562036/GNP4 ANG CONT THRUST BALL BRG ; NON RETURNABLE 180MMX280MMX120MM
Part # 562036/GNP4
BDI # 1204026
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234440-M-SP
Description
234440-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234440-M-SP
BDI # 18101087
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 170 CM/SP
Description
BTW 170 CM/SP ANG CONTACT BALL BRG ; 260MMX108MM DOUBLE ROW
Part # BTW 170 CM/SP
BDI # 1300227
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable