NN3013MBKRE44CC1P4
Description
NN3013MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 65MM BOREX100MM ODX26MM W 2-ROW
Part # NN3013MBKRE44CC1P4
BDI # 1413292
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566175
Number of Rows of Rollers:
Double Row
N1016RXTPCCG5P4XU10
Description
N1016RXTPCCG5P4XU10 CYLNDRCL RLLR BRNG, 80MM DIA BORE 125MM OD 1 ROW 22MM W (SMARTCATALOG)
Part # N1016RXTPCCG5P4XU10
BDI # 25921114
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4XU10
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1015BTCCG5P4
Description
N1015BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 75MM BOREX115MM OD 20MM W 1-ROW
Part # N1015BTCCG5P4
BDI # 1191358
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
566194
Number of Rows of Rollers:
Single Row
N1017HSKC1NAP4
Description
N1017HSKC1NAP4 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX22MM
Part # N1017HSKC1NAP4
BDI # 1224189
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3016KC9NAP4
Description
NN3016KC9NAP4 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX34MM
Part # NN3016KC9NAP4
BDI # 1226069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453558
Number of Rows of Rollers:
Double Row