Page 1 of 2

Next

Compare
3204B-2RSTNG

COMPARE

3204B-2RSTNG

Description
3204B-2RSTN ANGULAR CONTACT BALL BEARING ; 20MMX47MMX20.6MM DR SEAL C0 POLY

NSK

Part # 3204B-2RSTNG

BDI # 1412702

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
2204-TVH-C3

COMPARE

2204-TVH-C3

Description
2204-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW

FAG

Part # 2204-TVH-C3

BDI # 1139114

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
BG6303E03

COMPARE

BG6303E03

Description
BG6303E03 BEARING, 6303 D.SL C3 POLYREX EM BALL BRG POR (SMARTCATALOG)

BALDOR-RELIANCE

Part # BG6303E03

BDI # 26941391

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BG6204C03

COMPARE

BG6204C03

Description
BG6204C03 BEARING, 6204 D.SH C3 POLYREX EM POR (SMARTCATALOG)

BALDOR-RELIANCE

Part # BG6204C03

BDI # 26936244

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
INS-PS-20M

COMPARE

INS-PS-20M

Description
INS-PS-20M INSERT BEARING ; POLYMER SLEEVE EZ KLEEN BEARING

DODGE

Part # INS-PS-20M

BDI # 27297280

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 17.5
Other Features: Single Row | Polymer Sleeve Insert

Inch - Metric: Metric
Outside Diameter - Inch: 1.846
Length Thru Bore - Millimeter: 25.4
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY