Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566537
Number of Rows of Rollers:
Double Row
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing