E-2439-A
Description
E-2439-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # E-2439-A
BDI # 19287514
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
495.3
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
941950
E-2454-A
Description
E-2454-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # E-2454-A
BDI # 19287517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
HH258210-2
Description
HH258210-20000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # HH258210-20000
BDI # 1357686
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
495.3
Other Features:
Heavy Duty
Global Part Number GPN:
649470
Precision Class:
Standard
Basic Number:
HH258210
MSM260BRHATL
Description
MSM260BRHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE RETAINED
Part # MSM260BRHATL
BDI # 20351397
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion