SB 22217 C3 W33 SS PD

COMPARE

SB 22217 C3 W33 SS PD

Description
SB 22217 C3 W33 SS PD SPHERICAL RLR BRG ; NON-RETURNABLE

MCGILL

Part # SB 22217 C3 W33 SS PD

BDI # 24005459

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MR 48 SS PD

COMPARE

MR 48 SS PD

Description
MR 48 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # MR 48 SS PD

BDI # 347280

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592116
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY