234215-2
Description
234215-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 234215-2
BDI # 1318780
Features
Component:
Cup
Width - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Global Part Number GPN:
647972
Precision Class:
Standard
Width - Inch:
2.188
Basic Number:
234215
NU2888EMAW40
Description
NU2888EMAW40 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 12-24 OD SINGLE ROW
Part # NU2888EMAW40
BDI # 24626349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF1892AVWEW37RC6
Description
NCF1892AVWEW37RC6 ; CYLINDRICAL ROLLER BEARING
Part # NCF1892AVWEW37RC6
BDI # 21956609
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Global Part Number GPN:
565052
Number of Rows of Rollers:
Single Row
LM567910B-2
Description
LM567910B-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 18-24 OD
Part # LM567910B-2
BDI # 17201402
Features
Component:
Cup
Width - Millimeter:
61.722
Inch - Metric:
Inch
Outside Diameter - Inch:
21.62
Outside Diameter - Millimeter:
549.148
Other Features:
Light Medium Duty | Flanged OD
Precision Class:
Standard
Width - Inch:
2.43
Basic Number:
LM567910B
Features
Component:
Cup
Width - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Other Features:
Light Duty
Global Part Number GPN:
647648
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
L476510