23984EMBW33C3
Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD
Part # 23984EMBW33C3
BDI # 20103224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23076KEMBW507C08C3
Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD
Part # 23076KEMBW507C08C3
BDI # 1318221
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL771911CD-2
Description
LL771911CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LL771911CD-2
BDI # 1363754
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
565.15
Other Features:
Light Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
650951
Precision Class:
Standard
Basic Number:
LL771911CD
LL771948-902A1
Description
LL771948-902A1 TAPERED ROLLER BEARING
Part # LL771948-902A1
BDI # 1363756
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
662566
Assembly Components:
LL771948 (2) | LL771911 (2) | LL771911EC (1) | LL771948XB (1)
Basic Number:
LL771948
Precision Class:
Standard
LL771948-902A4
Description
LL771948-902A4 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LL771948-902A4
BDI # 1363758
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
662567
Assembly Components:
LL771948 (2) | LL771911 (2) | LL771911EA (1)
Basic Number:
LL771948
Precision Class:
Standard