Page 1 of 17

Next

Compare
239/500-MB-H140

COMPARE

239/500-MB-H140

Description
239/500-MB-H140 SPHERICAL ROLLER BEARING ; NR/ RADIAL

FAG

Part # 239/500-MB-H140

BDI # 24320922

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Outside Diameter - Millimeter: 670
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
292/500E M

COMPARE

292/500E M

Description
292/500E M SPHERICAL ROLLER THRUST BRG

CONSOLIDATED BEARING

Part # 292/500E M

BDI # 214913

Features

Height - Millimeter: 103
Bore 1 - Inch: 19.685
Height - Inch: 4.055
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Machined Bronze
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500-K-MB

COMPARE

239/500-K-MB

Description
239/500-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE

FAG

Part # 239/500-K-MB

BDI # 1142142

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU49/500KE44CC1P4

COMPARE

NNU49/500KE44CC1P4

Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG

NSK

Part # NNU49/500KE44CC1P4

BDI # 17760751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29476-E1-XL-MB

COMPARE

29476-E1-XL-MB

Description
29476-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 29476-E1-XL-MB

BDI # 1143455

Features

Height - Millimeter: 175
Bore 1 - Inch: 14.961
Bore 2 - Millimeter: 494
Height - Inch: 6.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY