239/500-MB-H140
Description
239/500-MB-H140 SPHERICAL ROLLER BEARING ; NR/ RADIAL
Part # 239/500-MB-H140
BDI # 24320922
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
103
Bore 1 - Inch:
19.685
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
23276-BEA-XL-MB1
Description
23276-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23276-BEA-XL-MB1
BDI # 24583616
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Outside Diameter - Millimeter:
680
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/500-K-MB
Description
239/500-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/500-K-MB
BDI # 1142142
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24092-BEA-XL-MB1
Description
24092-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24092-BEA-XL-MB1
BDI # 1142821
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Outside Diameter - Millimeter:
680
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing