Page 1 of 21

Next

Compare
NCF-18/630V C/3

COMPARE

NCF-18/630V C/3

Description
NCF-18/630V C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NCF-18/630V C/3

BDI # 203058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565492
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF-18/630V C/4

COMPARE

NCF-18/630V C/4

Description
NCF-18/630V C/4 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NCF-18/630V C/4

BDI # 203059

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565493
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
29488M

COMPARE

29488M

Description
29488M SPHERICAL ROLLER THRUST BEARING ; 440MM BOREX780MM ODX206MM W

NSK

Part # 29488M

BDI # 20400710

Features

Height - Millimeter: 206
Bore 1 - Inch: 17.323
Height - Inch: 8.11
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/630-M

COMPARE

618/630-M

Description
618/630-M DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 618/630-M

BDI # 1149010

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3473
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF-18/630V

COMPARE

NCF-18/630V

Description
NCF-18/630V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NCF-18/630V

BDI # 203057

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565387
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY