Page 1 of 3

Next

Compare
KG350AR0

COMPARE

KG350AR0

Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG350AR0

BDI # 797427

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG350XP0

COMPARE

KG350XP0

Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG350XP0

BDI # 797429

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LM881245DW-904A5

COMPARE

LM881245DW-904A5

Description
LM881245DW-904A5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD

TIMKEN

Part # LM881245DW-904A5

BDI # 1365333

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 37
Outside Diameter - Millimeter: 939.8
Bore - Millimeter: 635

Bore - Inch: 25
Other Features: Steel Material
Assembly Components: LM881245DW-40831 (1) | LM881214-40000 (2) | LM881214EA-20000 (1)
Basic Number: LM881245DW
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
KG-350 XPO

COMPARE

KG-350 XPO

Description
KG-350 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KG-350 XPO

BDI # 201133

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-350 ARO

COMPARE

KG-350 ARO

Description
KG-350 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KG-350 ARO

BDI # 201130

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 37
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY