Features
Height - Millimeter:
127
Bore 1 - Inch:
32
Bore 2 - Millimeter:
813.689
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
EE762320-90021
Description
EE762320-90021 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE762320-90021
BDI # 1355539
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
812.8
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
662137
Assembly Components:
EE762320 (2) | 762401DC (1) | X1S-762320 (1)
Basic Number:
EE762320
Precision Class:
Standard
EE762320-904A2
Description
EE762320-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # EE762320-904A2
BDI # 24625348
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
812.8
Bore - Inch:
32
Other Features:
Steel Cage
Assembly Components:
EE762320-40000 (2) | 762401D-40000 (1) | X1S762320-20000 (1)
Basic Number:
EE762320
Precision Class:
Class 4